Beli regulator air flow di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- PISCO Regulatoratribut:
- Shape: regulator
- Operating Temperature Range: 5 to 50°C
- Maximum Working Pressure: 1MPa
- Fluid: air
- Set Pressure Range: 0.05 to 0.85MPa
- Flow Rate: 300L/min (ANR)
- Pressure resistance: 1.2MPa
- monotaro Regulator (Regulator Tekanan Udara)Deskripsi:The compressed air under reduced pressure, and supplies the constant pressure in the pneumatic lineatribut:
- Set Pressure Range (MPa): 0.05-0.85
- Proof Pressure (MPa): 1.2
- Mounting Method: With bracket
- Pressure gauge connection caliber: R1 / 8
- Body Material: Zinc alloy
- Fluid: Compressed air
- Lid Material: Polyacetal
- Maximum Flow Rate (L/minute): 2500
- Maximum Operating Pressure (MPa): 1
- Operating Temperature Range (°C): 5-60
- Pressure Gauge: With pressure gauge
- Screw Type: Rc
- Set Pressure Unit: MPa
- monotaro Filter + Regulator + Lubricator Unit (Unit FRL)Deskripsi:It is convenient for draining compressed air from the compressor, adjusting flow rate and supplying oil. Since it is an auto drain type, draining work is unnecessary.atribut:
- Operating Temperature Range (°C): 5-60
- Accessories: Pressure gauge
- Maximum Working Pressure (MPa): 1
- Auto drain Specification: With auto drain
- Body Material: Zinc alloy
- Bowl material: Polycarbonate
- Case: Polycarbonate case with case guard
- Cover Material: Polyacetal
- Fluid Used: air
- Lid Material: Polyacetal
- Lubricator Oil Storage Amount(mL): 125
- Material (ball guard): Zinc alloy
- Pressure Gauge: With pressure gauge
- Pressure Gauge Port Size: 43838
- Proof Pressure (MPa): 1.2
- Recommended oil: ISO VG-32
- Screw Type: PT
- TRUSCO Air Flow RegulatorDeskripsi:The strength of the air can be done smoothly by dialing operation. Connect to air duster, air thunder, air spray gun, and smoothly perform the strength of air by dial operation.atribut:
- Purpose of Use: Connect to air duster, air sander and air spray gun, etc., and smoothly adjust the strength of air by dial operation.
- SAGOLA Flow Regulator with Pressure Gauge RC1 (Regulator Tekanan)atribut:
- Version: RC1 Air Flow Regulator with Manometer
- Nihon Seiki Regulator (Regulator Tekanan Udara)atribut:
- Overall Length (mm): 186
- Weight (kg): 1.2
- Working Pressure (MPa): 1orless
- Connection Caliber (Rc): 41702
- Fluid: Air
- Set Pressure (MPa): 05 to 0.85
- Pressure Resistance (MPa): 1.5
- Ambient Temperature (°C): 5 to 60
- Processing Airflow Rate ANR (m³/minute): 8
- SAGOLA Flow Regulator with Pressure Gauge RC2 (Regulator Tekanan)atribut:
- Version: RC2 Air Flow Regulator
- monotaro Filter Regulator + Lubricator (Unit FRL)Deskripsi:Pressure control removal outlet side of 5 micro m or more solid contaminants and the drain contained in the compressed air is available. Electromagnetic valve in the lubricator, you can lubrication by the oil mist to the cylinder.atribut:
- Maximum Operating Pressure (MPa): 1
- Material (ball guard): Zinc alloy
- Set Pressure Range (MPa): 0.05 to 0.85
- Proof Pressure (MPa): 1.2
- Auto drain Specification: With semi-auto drain
- Body Material: Zinc alloy
- Filter Drain Capacity (ml): 80
- Filtration rating ( micro m): 5
- Fluid: Compressed air
- Lid Material: Polyacetal
- Lubricator Oil Storage Amount (ml): 125
- Mounting Method: Bracket mounting
- Operating Temperature Range (°C): 5 to 60
- Pressure Gauge: With pressure gauge
- Recommended use oil: ISO VG 32
- Screw Type: PT
- Set Pressure Unit: MPa
- Morris Single Stage Gas Regulator Harris (Regulator Gas)Deskripsi:For matching the flow of gas from the cylinder to the required output pressure.
- GENIUS Torque WrenchDeskripsi:Genius Tools Wrenches are designed for maximum life and performance. Using only the highest quality materials, our Wrenches are made from industry leading Chrome Vanadium or Chrome Molybdenum steel and are heat treated for maximum strength. All wrenches are tested for quality and strength, and each torque wrench is tested to ensure they meet our strict precision calibration standards.atribut:
- Material: Chrome Vanadium
- monotaro Air Filter (Filter Udara)atribut:
- Suitable fluid: Compressed air
- Type Of Thread: PT
- Minimum Working Pressure (MPa): 0.2 (entrance side)
- Filter drain storage volume (mL): 80
- Assured Pressure Resistance (MPa): 1.2
- Auto drain Specification: Auto drain NO
- Bowl material: Polycarbonate
- Drain Cock: Auto
- Drain Port Size (Rc): 1/8
- Filter drain Outlet: With drain valve
- Filtration (µm): 5
- Included Accessories: Bracket
- Material (Main Unit): Aluminium Alloy
- Material (ball guard): Zinc alloy
- Operating Temperature Range (°C): 5~60
- Set Pressure Unit: MPa
- Type of Sign: With bracket
- monotaro Filter Regulator + Lubricator Unit (Unit FRL)Deskripsi:- Mempermudah mengurangi tekanan udara dari kompresor, menyesuaikan flow rate dan memasok oliKarena filter ini adalah jenis auto drain, tidak perlu dibersihkan secara manual.- Rekomendasi oli yang bisa digunakan: ISO VG -32- Spesifikasi: Auto drainatribut:
- Set Pressure Range (MPa): 0.05 to 0.85
- Material (ball guard): Zinc alloy
- Accessories: Pressure gauge
- Fluid: air
- Maximum Working Pressure (MPa): 1
- Assured withstand Pressure (MPa): 1.2
- Connection Caliber Diameter (Rc): 1/8
- Pressure Gauge Connection Diameter: 1/8
- Rated Filtration (micro): 5
- Lubricator Oil Storage Amount(mL): 125
- Filter Drain Storage (ml): 80
- Auto drain Specification: With auto drain
- Body Material: Zinc alloy
- Bowl material: Polycarbonate
- Cover Material: Polyacetal
- Filter Regulator Drain Outlet: With drain guide 1/8
- Operating Temperature Range (°C): 5 to 60
- Pressure Gauge: With pressure gauge
- Screw Type: PT
- Set Pressure Unit: Mpa
- PISCO Filter Regulator (Regulator Filter Udara)atribut:
- Shape: Filter Regulator
- Operating Temperature Range: 5 to 50°C
- Maximum Working Pressure: 1MPa
- Fluid: air
- Flow Rate: 300L/min (ANR)
- Pressure resistance: 1.5MPa
- Rated Filtration: 5µm
Daftar Harga regulator air flow Terbaru October 2026
| PISCO Regulator | Rp919.900 |
| monotaro Regulator (Regulator Tekanan Udara) | Rp429.900 |
| monotaro Filter + Regulator + Lubricator Unit (Unit FRL) | Rp1.699.900 |
| TRUSCO Air Flow Regulator | Rp289.900 |
| SAGOLA Flow Regulator with Pressure Gauge RC1 (Regulator Tekanan) | Rp1.599.900 |
| SMC Filter Regulator (Regulator Filter Udara) | Rp999.900 |
| Nihon Seiki Regulator (Regulator Tekanan Udara) | Rp2.599.900 |
| SMC Regulator (Regulator Tekanan Udara) | Rp42.900 |
| SAGOLA Flow Regulator with Pressure Gauge RC2 (Regulator Tekanan) | Rp739.900 |
| monotaro Filter Regulator + Lubricator (Unit FRL) | Rp949.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)




















































































































































/qkP103185956-1.jpg)
/0kP102245020-6.jpg)

/q9P103712945-1.jpg)
/jwP102081716-2.jpg)
/P102030721-1.jpg)
/2oP102082096-3.jpg)
/qiP103712954-1.jpg)
/2bP103175083-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/Regulator%20Gas/Morris%20Single%20Stage%20Gas%20Regulator%20Harris%20(Regulator%20Gas)/nnP103671851-1.jpg)

/5eP101581194-26.jpg)
/P102245039-1.jpg)
/P102534766-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/Daesung%20Regulator/4jP105444163-5.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)